Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 17-004 Wiregard®, Yellow, Gb-4 - 50 pk.

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Gardner Bender 17-004 Wiregard®, Yellow, Gb-4 - 50 pk.

Item #: WBB524708

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.46
Product Information
Customer Review
Product Q&A
Wiregard®, Yellow, Gb-4 - 50 pk.

Features
  • The industry standard twist-on connector with top quality, performance and durability.
  • Color-coded for easy size selection.
  • Tight, square-wire spring makes quick, secure connections for positive continuity.
  • Tough, thermoplastic shell shields against environmental extremes.
  • Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Specifications

    • CERTIFICATIONSCanada & U.S.A UL Listed
    • COLORYellow
    • WIRE RANGE#18 - #10 AWG
    • MANUFACTURER PART NUMBER17-004
    • PRODUCT FAMILYStraight
    • PACKAGE QUANTITY50
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!