Sold in masterpacks of 10 Clam Packs

Gardner Bender 19-PC4 Pushgard® Push-In Connector, 4 Port - 10 pieces/Clam Pack - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Gardner Bender 19-PC4 Pushgard® Push-In Connector, 4 Port - 10 pieces/Clam Pack - Pkg Qty 10

Item #: WBB524246

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.18 each

Sold in packages of 10

Price: $31.80
Product Information
Customer Review
Product Q&A
Gardner Bender 19-PC4 Pushgard® Push-In Connector, 4 Port - 10 pieces/Clam Pack

Features
  • Easy and fast to use, just strip and push conductors into PushGard® connectors to make reliable, secure connections.
  • Simplified insertion and compact size helps in tight locations.
  • Clear polycarbonate housings have color-coded side panels for connection verification and identification.
  • With corrosion-resistant stainless steel springs, PushGard® connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull.
  • Continuity test point for easy voltage checks.
  • Available in 2-,3-,4 and 8-port configurations.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/ luminaries.
  • Copper-to-copper connections only.

Product Specifications

    • CERTIFICATIONSCanada & U.S.A UL Listed
    • COLORYellow
    • WIRE RANGE#22 - #12 AWG
    • MANUFACTURER PART NUMBER19-PC4
    • PRODUCT FAMILYPush-in
    • PACKAGE QUANTITY10
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!