Leeson Motors Motor IEC Metric Motor-50HP, 230/460V, 3555/2945RPM, IP55, B3, 1.15 SF, 92.4 Eff.
See all 61 items in product family

Leeson Motors Motor IEC Metric Motor-50HP, 230/460V, 3555/2945RPM, IP55, B3, 1.15 SF, 92.4 Eff.

Item #: WBB230425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,173.00 Save up to 44%
Qty Price
1-2 $5,352.00 ea.
3+ $5,150.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metric(IEC), B3 Footed Motor: 50HP, 3555/2945 RPM, Weatherproof (IP55) Enclosure, 200L Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 117/58.5&131.8/65.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 92.4, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSUREIP55
    • FRAME200L
    • MOUNTINGRigid
    • NAMEPLATE RPM3555
    • PHASE3
    • MOTOR RPM 60Hz3555
    • MOTOR RPM 50Hz2945
    • VOLTAGE230/460
    • HERTZ60 / 50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT546
    • ULY
    • CSAY
    • LEESON MODEL NO.C200T34FZ2CC
    • UPC69172003809
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193330.6
    • FRAME MATERIALCast Iron
    • FL AMPS117 / 58.5 & 131.8 / 65.9
    • BEARING-DRIVE-END6312
    • FL EFFICIENCY92.4
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!