Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric EXP Motor XPEWWE40-12-364T, TEXP, Rigid, 3 PH, 364T, 40 HP, 1200 RPM, 47.1 FLA
See all 80 items in product family

Worldwide Electric EXP Motor XPEWWE40-12-364T, TEXP, Rigid, 3 PH, 364T, 40 HP, 1200 RPM, 47.1 FLA

Item #: WBB763842

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $4,226.00 ea.
3+ $4,063.00 ea.
Product Information
Customer Review
Product Q&A
Worldwide Electric EXP Motor XPEWWE40-12-364T, TEXP, Rigid, 3 PH, 364T, 40 HP, 1200 RPM, 47.1 FLA

Features

  • 1 - 200 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt (1 - 100 HP)
  • 460 volt (125 - 200 HP)
  • TEXP enclosure
  • 1.15 service factor at 60 Hz
  • Class F insulation
  • Rigid base
  • Premium Efficiency
  • Dual frequency rated 50/60 Hz nameplate
  • UL Listed
  • Class I, Division I, Groups C & D;
  • Class II, Division I, Groups E, F & G
  • CSA Certified for use in Class I, Division 2 Hazardous Locations

Documents are in PDF format

Product Specifications

    • HORSEPOWER40
    • ENCLOSURETEXP
    • FRAME364T
    • BRANDWorldWide Electric Corporation
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • EFFICIENCYPremium
    • AMBIENT TEMP C40
    • WEIGHT910
    • MANUFACTURERS PART NUMBERXPEWWE40-12-364T
    • MOTOR TYPEExplosion Proof
    • FL AMPS47.1
    • is_motorYes
    • FL EFFICIENCY94.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!