Explosion Proof Motors
Free Shipping
Horse Power Range (hp)
Phase
Brand
Voltage
Length
Height
Price
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
5 HP
Motor RPM 60 Hertz
3600 rpm
Marathon Motors Explosion Proof Motor, G852, 056C17E5319, 1/4HP, 115/208-230V, 1800RPM, 1PH, EPNV
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/4 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, G657, 056C17G5317, 3/4HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
Rigid
Voltage
115/208-230 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
Rigid
Voltage
115/208-230 V
Horsepower
1/4 HP
Motor RPM 60 Hertz
1725 rpm
Marathon Motors Explosion Proof Motor, G874, 56C17G5326, 3/4HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
1725 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1-1/2 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
75 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, C361A, 1HP, 208-230/460V, 1800RPM, 3PH, EPFC
Mounting Location
C-Face Rigid
Voltage
208-230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
1-1/2 HP
Motor RPM 60 Hertz
3505 rpm
Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC
Mounting Location
C-Face Rigid
Voltage
208-230/460 V
Horsepower
1-1/2 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, G853, 056C17G5320, 1/3HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, G871, 56C17G5324, 1/3HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
Rigid
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1725 rpm
Marathon Motors Explosion Proof Motor, G651, 056C17G5315, 1/3HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
Rigid
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1725 rpm
Worldwide Electric EXP Motor IXPEWWE3-18-182TC, TEXP, Rigid-C, 3 PH, 182TC, 3 HP, 3.8 FLA
Mounting Location
C-Face Rigid
Voltage
208-230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
1800 rpm
Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
1725 rpm
Marathon Motors Explosion Proof Motor, G652, 056C11G5307, 1/3HP, 115/208-230V, 1200RPM, 1PH, EPFC
Mounting Location
Rigid
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1200 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
1725 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
5 HP
Motor RPM 60 Hertz
1755 rpm
Mounting Location
Round
Voltage
230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
1725 rpm
Marathon Motors Explosion Proof Motor, G828, 056T17E5311, 1/3HP, 208-230/460V, 1800RPM, 3PH, EPNV
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
1175 rpm
Leeson Motors Single Phase Explosion Proof Motor 2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
2 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
115/230 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
1140 rpm
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
1750 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
3450 rpm
Leeson Motors Single Phase Explosion Proof Motor 1/2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
1725 rpm
Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 1800RPM,284TC,EPFC,230/460V,60HZ,40C,1.15SF
Mounting Location
C-Face Rigid
Voltage
230/460 V
Horsepower
25 HP
Motor RPM 60 Hertz
1800 rpm
Leeson Motors Single Phase Explosion Proof Motor 1HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
1 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1/3 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
3450 rpm
Mounting Location
Rigid
Voltage
208-230/460 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
1725 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1/2 HP
Motor RPM 60 Hertz
3450 rpm