Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Pump, 10 HP, 3-Phase, 1760 RPM Motor, UJ10E2DM
See all 26 items in product family

US Motors Pump, 10 HP, 3-Phase, 1760 RPM Motor, UJ10E2DM

Item #: WBB465310

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $660.00 ea.
3+ $634.00 ea.
Product Information
Customer Review
Product Q&A
US Motors Pump, 10 HP, 3-Phase, 1760 RPM Motor
  • Special Application Close Coupled Pump
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Energy Efficient
  • JM Shaft - Footed

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • BRANDUS Motors
    • MOTOR RPM 60Hz1760
    • RPM1760
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60/50
    • SERVICE FACTOR1.25
    • INSULATION CLASSF
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!