Electronic Ballasts
Length
Width
Height
Price
Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
1 or 2
Lamp Type
(1, 2) F54T5/HO
Voltage
120-277 V
Starting Method
Programmed Start
Sylvania 49857 QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can
Number of Lamps
4
Lamp Type
FO32/XP
Voltage
120-277 V
Starting Method
Instant Start
Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
1, 2, 3, 4
Lamp Type
(1, 2, 3, 4) F54T5HO
Voltage
120-277 V
Starting Method
Programmed Start
Number of Lamps
1 or 2
Lamp Type
CFQ18W/G24Q
Voltage
120-277 V
Starting Method
Programmed Start
Philips Advance ICF2S42M2LDK Elect. CFL Ballast, 2- 42W TBX Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
2
Lamp Type
CFM42W/GX24q
Voltage
120-277 V
Ballast Factor
0.97