Electronic Ballasts
Availability
Type
Voltage
Brand
Length
Width
Height
Price
Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
1 or 2
Lamp Type
(1, 2) F54T5/HO
Voltage
120-277 V
Starting Method
Programmed Start
Sylvania 49855 QHE 3X32T8/UNV ISN-SC 32 T8 High Efficiency -High Ballast Factor-Small Can
Number of Lamps
3
Lamp Type
FO32/XP
Starting Method
Instant Start
Ballast Factor
0.88
Philips Advance ICF2S42M2LDK Elect. CFL Ballast, 2- 42W TBX Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
2
Lamp Type
CFM42W/GX24q
Voltage
120-277 V
Ballast Factor
0.97
Number of Lamps
1
Lamp Type
CFL & Linear
Voltage
120-277 V
Number of Lamps
1 or 2
Lamp Type
CFQ18W/G24Q
Voltage
120-277 V
Starting Method
Programmed Start
Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX
Number of Lamps
1 or 2
Voltage
120-277 V
Starting Method
Programmed Start
Ballast Factor
1.0
Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF
Number of Lamps
3
Lamp Type
F32T8
Voltage
120-277 V
Starting Method
Instant Start
Sylvania 49857 QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can
Number of Lamps
4
Lamp Type
FO32/XP
Voltage
120-277 V
Starting Method
Instant Start
Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277
Number of Lamps
1, 2, 3, 4
Lamp Type
(1, 2, 3, 4) F54T5HO
Voltage
120-277 V
Starting Method
Programmed Start
Sylvania 49853 QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can
Number of Lamps
2
Lamp Type
F32T8
Voltage
120-277 V
Starting Method
Instant Start
Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF
Number of Lamps
2
Lamp Type
F32T8
Voltage
120-277 V
Starting Method
Instant Start
Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF
Number of Lamps
4
Lamp Type
F32T8
Voltage
120-277 V
Starting Method
Instant Start