Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Magnetic Dry Kit, 175W, M57, 5-Tap, Metal Halide
See all 5 items in product family

Howard Lighting Magnetic Dry Kit, 175W, M57, 5-Tap, Metal Halide

Item #: WBB818153

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.59 Save up to 60%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Howard Lighting Magnetic Dry Kit, 175W, M57, 5-Tap, Metal Halide

Features
  • Operate at 120, 208, 240 & 277 input volts
  • Power Factor - .95
  • Circuit Type - CWA
  • Capacitor -10.0/400 (Dry or Oil)

Product Specifications

    • BRANDHoward Lighting
    • CONSTRUCTION--
    • DESCRIPTIONMagnetic
    • NUMBER OF LAMPS--
    • LAMP TYPE175W MH
    • MANUFACTURERS PART NUMBERM-175-5T-CWA-K
    • PACKAGE QUANTITY1
    • TYPEMetal Halide
    • VOLTAGE120-480
    • WATTS175
    • POWER FACTOR--
    • CASE QUANTITY1
    • FEATURESDry Kit
    • THD--
    • WARRANTY--
    • BALLAST FACTOR--
    • STARTING METHOD--
    • ANSI CODEM57

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!