Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Ac-421 Aluminum Chassis 9.5" L X 5" W X 3" H - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Bud Ac-421 Aluminum Chassis 9.5" L X 5" W X 3" H - Min Qty 6

Item #: WBB562633

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($76.50)

Price: $12.75
Product Information
Customer Review
Product Q&A
Bud Ac-421 Aluminum Chassis 9.5 L X 5 W X 3 H - Min Qty 6

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES5
    • HEIGHT INCHES3
    • LENGTH INCHES9.5
    • MANUFACTURERS PART NUMBERAC-421
    • WEIGHT LBS0.63
    • CONSTRUCTION0.04 Aluminum
    • CATALOG NUMBERBPA-1590
    • GAUGE0.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!