Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cb-1376 Aluminum Panel Chassis 12.25" H - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bud Cb-1376 Aluminum Panel Chassis 12.25" H - Min Qty 3

Item #: WBB562224

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($98.85)

Price: $32.95
Product Information
Customer Review
Product Q&A
Bud Cb-1376 Aluminum Panel Chassis 12.25 H - Min Qty 3

Fastens to mounting rails in racks. Can be used as a vertical chassis where depth is limited or where front service is required. Design Features: .050 thick aluminum alloy. Panel depth 5.28 Finish: Natural Finish

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • HEIGHT INCHES12.25
    • MANUFACTURERS PART NUMBERCB-1376
    • WEIGHT LBS3.00
    • CONSTRUCTION.050 Thick Aluminum Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!