Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Bpa-1519 Chassis Bottom Plates 12" L X 8" W - Min Qty 9

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Bud Bpa-1519 Chassis Bottom Plates 12" L X 8" W - Min Qty 9

Item #: WBB562985

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($67.50)

Price: $7.50
Product Information
Customer Review
Product Q&A
Bud Bpa-1519 Chassis Bottom Plates 12 L X 8 W - Min Qty 9

Fits all chassis sizes. Used to protect wiring or components, or as a dust cover on underside of chassis. Made from .040 thick aluminum. Natural Finish.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES8
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBPA-1519
    • WEIGHT LBS0.38
    • CONSTRUCTION.040 Thick Aluminum
    • WEIGHT (Oz)6.00
    • FITS WIDTH INCHES8.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!