Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cn-5703 Cn-Series Die Cast Aluminum Enclosure 4.51" L X 2.50" W X 1.22" H - Min Qty 11

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bud Cn-5703 Cn-Series Die Cast Aluminum Enclosure 4.51" L X 2.50" W X 1.22" H - Min Qty 11

Item #: WBB562719

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($68.20)

Price: $6.20
Product Information
Customer Review
Product Q&A
Features:

  • Die-cast aluminum boxes meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. Many sizes have internal card guides for PC Board mounting or partitioning.
  • Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings.
  • Made from durable ADC-12 aluminum alloy.
  • Self-adhesive EPDM gasket easily attaches to cover.
  • Cover attaches with 4 or 6 stainless steel, thread-forming screws.
  • Most models have internal card guides for mounting PC Boards or partitioning.
  • Easily machined and modified to your particular needs.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERCN-5703
    • WEIGHT LBS0.36
    • CONSTRUCTIONDurable ADC-12 Aluminum Alloy
    • DIMENSION A4.51
    • DIMENSION B2.50
    • DIMENSION C1.22
    • DIMENSION D1.02
    • DIMENSION E4.39
    • DIMENSION F2.38
    • DIMENSION G1.10
    • DIMENSION H0.96
    • THICKNESS INCHES0.06
    • MOLDED-IN CARD GUIDESNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!