Bud Anx-1390-B Die Cast Mounting Bracket Kit Black - Min Qty 15

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Bud Anx-1390-B Die Cast Mounting Bracket Kit Black - Min Qty 15

Item #: WBB562604

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($69.75)

Price: $4.65
Product Information
Customer Review
Product Q&A
External mounting brackets enable die cast boxes to be wall or panel mounted without opening the box. Can be used with all AN and ANS series Bud die cast boxes except the AN2901 and AN-2902. Package consists of 4 brackets and attaching screws.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERANX-1390-B
    • WEIGHT LBS0.06
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!