Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-5472 Econobox Die Cast Al Enclosure w/ Mb Cover 4.75" L X 3.15" W X 2.33" H Natural-Min Qty 8

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Bud Cu-5472 Econobox Die Cast Al Enclosure w/ Mb Cover 4.75" L X 3.15" W X 2.33" H Natural-Min Qty 8

Item #: WBB562937

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($67.20)

Price: $8.40
Product Information
Customer Review
Product Q&A
Features:

  • ADC-12 aluminum alloy
  • Excellent screening properties
  • Close fitting covers attach with #6-32 screws
  • Easily machined or modified to any application requirement
  • Mounts to wall or panel with #6 size screws (not furnished)
  • Heavy duty .09 thick external wall mounting bracket

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERCU-5472
    • WEIGHT LBS0.91
    • CONSTRUCTIONDurable ADC-12 Aluminum Alloy
    • DIMENSION A4.75
    • DIMENSION B3.15
    • DIMENSION C2.33
    • DIMENSION D2.17
    • DIMENSION E4.43
    • DIMENSION F2.35
    • DIMENSION G2.18
    • DIMENSION H2.09
    • DIMENSION I3.62
    • DIMENSION J4.38
    • WALL THICKNESS0.09
    • WEIGHT (Oz)14.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!