Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud AN-2807-A Nema 4,4X,6,6P,12,13 & IP68 Box With Mounting Bracket 8.75"L X 5.75"W X 2.17"H Natural

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Bud AN-2807-A Nema 4,4X,6,6P,12,13 & IP68 Box With Mounting Bracket 8.75"L X 5.75"W X 2.17"H Natural

Item #: WBB562404

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($98.85)

Price: $32.95
Product Information
Customer Review
Product Q&A
Features:

  • Die cast aluminum NEMA 1, 2, 4, 4x, 6, 6P, 12, 13 boxes with external mounting brackets increase both adaptability and use. These boxes allow for the mounting of the box without having to remove the cover, thereby possibly compromising the NEMA 4X rating.
  • Designed to IP68 of IEC529 and NEMA 1, 2, 4, 4x, 6, 6P, 12, and 13 specifications.
  • Cover incorporates a recessed gasket (included but not installed on black finish boxes)
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically
  • Excellent screening properties
  • Heavy duty .09 thick external wall mounting bracket
  • Mounts to wall or panel with #10 size screws (not furnished)
  • UL Listed.
  • Body & Cover: Aluminum Alloy #ADC-12
  • Gasket: Silicon Sponge
  • Cover Screws: M4 Stainless Steel, non-magnetic
  • PCB Mounting Hardware: Requires kit #57-58, ordered separately

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERAN-2807-A
    • WEIGHT LBS3.56
    • CONSTRUCTIONAluminum Alloy
    • DIMENSION A8.75
    • DIMENSION B5.75
    • DIMENSION C2.17
    • DIMENSION D1.98
    • DIMENSION E8.27
    • DIMENSION F5.29
    • DIMENSION G1.95
    • DIMENSION H1.85
    • DIMENSION I9.38
    • DIMENSION J4.75
    • WALL THICKNESS0.12
    • WEIGHT (Oz)57.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!