Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud An-2901 Nema 4x Box With Hinged Cover 4.54" L X 3.88" W X 2.19" H - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Bud An-2901 Nema 4x Box With Hinged Cover 4.54" L X 3.88" W X 2.19" H - Min Qty 3

Item #: WBB562715

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($80.85)

Price: $26.95
Product Information
Customer Review
Product Q&A
Features:

  • Heavy duty die cast aluminum NEMA 1, 2, 4, 4x, 12, and 13 boxes with hinged cover increase both adaptability and use. These boxes allow for easy access to internal components. Easy to assemble external mounting brackets allow mounting on a wall or other flat surfaces.
  • Hinged cover allows for easy access without risk of damage to cover
  • External mounting brackets allow the box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Rugged aluminum alloy die cast box with NEMA4X and IP65 ratings
  • Available in black powder coat finish
  • Gasketed covers attach with M4 stainless steel screws
  • Easily machined and modified to your particular requirements

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERAN-2901
    • CONSTRUCTIONDie Cast Aluminum
    • DIMENSION A4.54
    • DIMENSION B3.88
    • DIMENSION C2.19
    • DIMENSION D1.60
    • DIMENSION E4.28
    • DIMENSION F3.28
    • DIMENSION G1.93
    • DIMENSION I--
    • DIMENSION J--
    • INTERNAL HEIGHT INCHES 2.23
    • WEIGHT (Oz)14.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!