Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Ips-3917 Nema Die Cast Aluminum Box - Ip67 Nema Series 7.87" L X 5.91" W X 1.97" D - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bud Ips-3917 Nema Die Cast Aluminum Box - Ip67 Nema Series 7.87" L X 5.91" W X 1.97" D - Min Qty 3

Item #: WBB562745

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($86.85)

Price: $28.95
Product Information
Customer Review
Product Q&A
Features:

  • Rugged #ADC-12 die cast aluminum alloy.
  • Thick wall (0.098 inch, 2.5 mm) construction provides strength and rigidity for heavy duty applications.
  • One-piece molded outer Silicone gasket provides reliable and long lasting sealing to meet NEMA 4X and IP67 requirements.
  • Captive cover assembly screws (M4) are located outside the sealing area.
  • Recessed area on cover surface for decals.
  • Easily machined and modified to your particular requirements.
  • Finish: Natural
  • Optional die cast external mounting brackets available -

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES5.91
    • DEPTH INCHES1.97
    • LENGTH INCHES7.87
    • MANUFACTURERS PART NUMBERIPS-3917
    • WEIGHT LBS1.89
    • CONSTRUCTION#ADC-12 Die Cast Aluminum Alloy
    • INTERNAL LENGTH INCHES 7
    • INTERNAL WIDTH INCHES 5.03
    • INTERNAL HEIGHT INCHES 1.73
    • WEIGHT (Oz)30.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!