Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Bt-2725 Blue Transparent Nema 4x Box 8.74" L X 5.75" W X 2.17" H - Min Qty 4

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bud Bt-2725 Blue Transparent Nema 4x Box 8.74" L X 5.75" W X 2.17" H - Min Qty 4

Item #: WBB562134

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($79.00)

Price: $19.75
Product Information
Customer Review
Product Q&A
Features:

  • These transparent Polycarbonate molded enclosures meet NEMA 1, 2, 4, 4X, 12, and 13 specifications and are ideal for PCB enclosures, test equipment and other applications in the electrical and electronic industries. Available in a variety of sizes, these molded enclosures allow easy monitoring of displays, readouts and other devices.
  • Transparent blue polycarbonate design reduces the need to remove cover to verify NEMA protection.
  • Near complete transparency to blue, white, and near white displays.
  • Designed to IEC52/IP65 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
  • UL Listed to UL508-4x specifications (file# E194432)
  • Lap joint design combined with silicon gasket ensures protection against ingress of dust and splashing water.
  • Internal guide slots for mounting PCB assemblies vertically on some models.
  • Internal bosses allow mounting of PCBs horizontally or for connection of terminals etc, into threaded brass inserts.
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts.
  • UV stabilized polycarbonate with UL94-HB flammability rating.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlue Transparent
    • MANUFACTURERS PART NUMBERBT-2725
    • WEIGHT LBS0.97
    • CONSTRUCTIONPolycarbonate
    • DIMENSION A8.74
    • DIMENSION B5.75
    • DIMENSION C2.17
    • DIMENSION D1.58
    • DIMENSION E8.37
    • DIMENSION F5.39
    • DIMENSION G1.93
    • DIMENSION H1.46
    • SERIESNEMA 4x
    • WEIGHT (Oz)15.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!