Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud NG-9511 Cable Glands Nema 4X PG-7 Mountng Size

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Bud NG-9511 Cable Glands Nema 4X PG-7 Mountng Size

Item #: WBB562466

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($66.08)

Price: $1.18
Product Information
Customer Review
Product Q&A
Bud NG-9511 Cable Glands Nema 4X PG-7 Mountng Size

Required to maintain NEMA 4X rating when cables enter or exit a NEMA 1, 2, 4, 4x, 12 or 13 type enclosure. Assembly consisting of black molded nylon body, hex nut, and cable nut and with a rubber gasket and cable seal. Nylon material has UL94V-2 flammability rating and -40C to 100C suggested service temperature.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERNG-9511
    • CONSTRUCTIONNylon
    • MOUNTING SIZEPG-7
    • MOUNTING HOLE DIAMETER INCHES0.5
    • CABLE DIAMETER RANGE INCHES.118 - .169

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!