Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Dmb-4770 Din Rail Mount Multi-Board Box 1.43" L X 3.55" W X 2.25" H - Min Qty 22

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bud Dmb-4770 Din Rail Mount Multi-Board Box 1.43" L X 3.55" W X 2.25" H - Min Qty 22

Item #: WBB562354

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($67.76)

Price: $3.08
Product Information
Customer Review
Product Q&A
Features:

  • Durable UL94V-0 rated ABS/PC blend plastic housing
  • Three levels of PC board mounting locations - PC boards not supplied
  • Bottom level accepts PC board with modular type terminals on 0.2 centers
  • Removable terminal guards have snap-off tabs to match number of terminals used
  • Snap-fit design allows tool-less assembly of all parts including PC boards
  • Snap-fit front cover is easily removable for machining or silk-screening
  • Optional clear and infra red polycarbonate covers available
  • Fits standard 35mm DIN rail
  • Finish: Light Gray

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • MANUFACTURERS PART NUMBERDMB-4770
    • WEIGHT LBS0.09
    • CONSTRUCTIONDurable UL94V-0 Rated ABS Plastic
    • DIMENSION A1.43
    • DIMENSION B3.55
    • DIMENSION C2.25
    • NUMBER OF PCB TERMINALS12 (6/6)
    • USED WITH"DMB-4770-CC, DMB-4770-IRC, DMB-4760-TG"
    • WEIGHT (Oz)1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!