Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Dpb-4760 Din Rail Mount Plastibox 4.50" L X 3.50" W X 1.25" H - Min Qty 11

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bud Dpb-4760 Din Rail Mount Plastibox 4.50" L X 3.50" W X 1.25" H - Min Qty 11

Item #: WBB562698

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($69.30)

Price: $6.30
Product Information
Customer Review
Product Q&A
Features:

  • DIN rail mountable screw together electronic enclosure.
  • Made from flame retardant black ABS plastic with UL-94-5VA flammability rating.
  • Versatile clip snaps into DIN rail or may be screwed down for panel/wall mounting.
  • (4) PCB mounting bosses in base.
  • Smooth labeling area on front surface.
  • Finish: Textured matte black.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • WIDTH INCHES3.50
    • HEIGHT INCHES1.25
    • LENGTH INCHES4.5
    • MANUFACTURERS PART NUMBERDPB-4760
    • WEIGHT LBS0.25
    • CONSTRUCTIONDurable UL94V-0 Rated ABS Plastic
    • WEIGHT (Oz)4.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!