Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Db-4715 Din Rail / Panel Mount Box 5.91" W X 4.43" D X 2.76" H - Min Qty 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bud Db-4715 Din Rail / Panel Mount Box 5.91" W X 4.43" D X 2.76" H - Min Qty 4

Item #: WBB562351

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($78.00)

Price: $19.50
Product Information
Customer Review
Product Q&A
Features:

  • Plastic terminal boxes have both DIN rail mounting and panel mounting, and screw down contacts.
  • Durable UL94V-0 rated ABS plastic housing
  • External clamp type contacts have M3 screws and lock washers
  • Internal solder tab contacts
  • All contacts are tin plated brass and have 10amp rating
  • Internal horizontal and vertical PCB card guides
  • Screw attached front covers with recessed area for labels
  • Fits standard DIN rails

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • WIDTH INCHES5.91
    • DEPTH INCHES4.43
    • HEIGHT INCHES2.76
    • MANUFACTURERS PART NUMBERDB-4715
    • WEIGHT LBS0.56
    • CONSTRUCTIONDurable UL94V-0 rated ABS Plastic
    • WEIGHT (Oz)8.70
    • NUMBER OF CONTACTS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!