Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3535 Hand-Held Grabber Style K 5.50" L X 3.25" W X 1.00" H - Min Qty 9

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bud Hh-3535 Hand-Held Grabber Style K 5.50" L X 3.25" W X 1.00" H - Min Qty 9

Item #: WBB562868

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($70.20)

Price: $7.80
Product Information
Customer Review
Product Q&A
Bud Hh-3535 Hand-Held Grabber Style K 5.50 L X 3.25 W X 1.00 H - Min Qty 9

Style K is an ergonomically designed rectangular enclosure with an integral AA battery compartment. It features a removable front panel for easy modification and internal PCB mounting bosses on both the base and cover. Enclosure is made out of ABS plastic in a black finish with UL94V-O flammability rating.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3535
    • WEIGHT LBS0.25
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A5.50
    • DIMENSION B3.25
    • DIMENSION C1.00
    • DIMENSION D0.65
    • DIMENSION E5.26
    • DIMENSION F3.05
    • DIMENSION G0.77
    • SERIESK
    • WEIGHT (Oz)3.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!