Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3580-B Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H - Min Qty 14

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bud Hh-3580-B Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H - Min Qty 14

Item #: WBB562771

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($68.88)

Price: $4.92
Product Information
Customer Review
Product Q&A
Style L is a smaller ergonomically designed enclosure with ribbed and rounded sides which provide a comfortable and secure grasp. Available with or without integral battery compartment designed to accept 2 or 4 AA, 1 9V, or 1 9V and 2 AA batteries. It features internal PCB mounting bosses and a recessed top surface suitable for keypad or label. Enclosure is made out of ABS plastic in a black finish with UL94V-O flammability rating.

Optional Accessories:

  • Belt Clip - Black: HH-3595-BCB
  • AA Battery Contact Kit: HH-3442-C
  • 9V Battery Clip: HH-3449
  • 2 AAA Battery Holder: HH-3630
  • 4 AAA Battery Holder: HH-3631
  • 2 AA Battery Holder: HH-3632
  • 4 AA Battery Holder: HH-3633
  • 9V Battery Holder: HH-3634

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3580-B
    • WEIGHT LBS0.19
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A5.71
    • DIMENSION B3.54
    • DIMENSION C1.26
    • DIMENSION D0.67
    • DIMENSION E5.49
    • DIMENSION F3.31
    • DIMENSION G1.08
    • BATTERYNo
    • SERIESL
    • WEIGHT (Oz)3.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!