Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Hh-3510-B Hand-Held Grabber Style O 6.28" L X 3.69" W X .90" H Black - Min Qty 10

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bud Hh-3510-B Hand-Held Grabber Style O 6.28" L X 3.69" W X .90" H Black - Min Qty 10

Item #: WBB562638

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($69.00)

Price: $6.90
Product Information
Customer Review
Product Q&A
Features:

  • Blend of 'T' and rectangular shaped enclosures providing more room for internal components.
  • Ergonomically designed with soft ribbed rounded sides that provide secure and comfortable grasp.
  • Available with or without integral battery compartment designed to accept (2) or (4) AAA batteries. (Battery contact kits are included).
  • Made from high impact resistant ABS plastic with UL94V-0 flammability rating.
  • Internal PCB mounting bosses.
  • Complete with top cover, bottom cover, front panel, battery door, and assembly hardware.
  • Recessed top suitable for label and keypad.

    Optional Accessories:
  • HH-3596-BCB (Black Belt Clip)

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • WIDTH INCHES3.69
    • HEIGHT INCHES0.9
    • LENGTH INCHES6.28
    • MANUFACTURERS PART NUMBERHH-3510-B
    • WEIGHT LBS0.19
    • CONSTRUCTIONABS UL94-HB
    • BATTERYNo
    • SERIESO
    • WEIGHT (Oz)3.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!