Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud HH-3640 Hand-Held Grabber Style Q 3.03" L x 1.93" W x 1.05" D

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Bud HH-3640 Hand-Held Grabber Style Q 3.03" L x 1.93" W x 1.05" D

Item #: WBB562482

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 40 ($65.60)

Price: $1.64
Product Information
Customer Review
Product Q&A
Features:

  • Unique ergonomically designed pocket-size enclosure featuring a 2 piece snap together design.
  • Durable self-extinguishing ABS plastic material with UL94V-0 flammability rating.
  • Mar resistant textured surface.
  • Internal PCB mounting bosses.
  • Time saving 2 piece snap together design.
  • Standard color: Black

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • WIDTH INCHES1.93
    • HEIGHT INCHES1.05
    • LENGTH INCHES3.03
    • MANUFACTURERS PART NUMBERHH-3640
    • CONSTRUCTIONABS UL94-HB
    • SERIESQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!