Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nbd-10462 Ul/Nema/Iec Nbd Series Indoor Box w/ Clear Door 11.02" L X 7.48" W X 5.03" H-Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Bud Nbd-10462 Ul/Nema/Iec Nbd Series Indoor Box w/ Clear Door 11.02" L X 7.48" W X 5.03" H-Min Qty 2

Item #: WBB562141

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($77.90)

Price: $38.95
Product Information
Customer Review
Product Q&A
Features:

  • Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
  • Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
  • UL Listed to UL508-4x requirements

  • Indoor Versions:
  • ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
  • Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating

  • Outdoor Versions:
  • UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • WIDTH INCHES7.48
    • HEIGHT INCHES5.03
    • LENGTH INCHES11.02
    • MANUFACTURERS PART NUMBERNBD-10462
    • WEIGHT LBS2.00
    • CONSTRUCTIONABS/PC Blended Plastic
    • INTERNAL LENGTH INCHES 10.47
    • INTERNAL WIDTH INCHES 6.66
    • INTERNAL HEIGHT INCHES 4.81
    • SERIESNBD Series
    • EXTERNAL DEPTH MILLIMETERS130.00
    • EXTERNAL HEIGHT MILLIMETERS280.00
    • EXTERNAL WIDTH MILLIMETERS190.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!