Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-452-A Converta Box 4" W X 3" D X 2"H - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud Cu-452-A Converta Box 4" W X 3" D X 2"H - Min Qty 6

Item #: WBB562396

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($67.50)

Price: $11.25
Product Information
Customer Review
Product Q&A
.05" aluminum. Welded base and two-sided cover attached with self-tapping screws. Components or controls can be mounted to any surface. Finish: Natural

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • WIDTH INCHES4.00
    • DEPTH INCHES3
    • HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERCU-452-A
    • WEIGHT LBS0.75
    • CONSTRUCTIONAluminum
    • SERIESConverta Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!