Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud SB-2141 Shadow Cabinet 13.25" W x 9" D x 7.5" H

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud SB-2141 Shadow Cabinet 13.25" W x 9" D x 7.5" H

Item #: WBB562572

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Bud SB-2141 Shadow Cabinet 13.25 W x 9 D x 7.5 H

Tops, sides and bottom, 18 gauge steel. Panels, 16 gauge steel. Front, rear panels and bottom removable. Rubber feet furnished.

Recessed front panel and beveled edges of body provide handsome styling, and prevent accidental movement of controls, knobs, switches, etc.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES13.25
    • DEPTH INCHES9
    • HEIGHT INCHES7.5
    • MANUFACTURERS PART NUMBERSB-2141
    • WEIGHT LBS9.75
    • CONSTRUCTIONSteel
    • PANEL SPACE WIDTH INCHES11.81
    • SERIESShadow
    • USED WITHAC-407
    • PANEL SPACE HEIGHT INCHES6.06

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bud Cabinet

Your review: Excellent Product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!