Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud BB-1806-RB Showcase Small Cabinet Royal Blue Texture 11"W x 5.5"D x 9.93" H

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud BB-1806-RB Showcase Small Cabinet Royal Blue Texture 11"W x 5.5"D x 9.93" H

Item #: WBB562538

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
OUT OF STOCK.

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHRoyal Blue Texture
    • WIDTH INCHES11.00
    • DEPTH INCHES5.5
    • HEIGHT INCHES9.93
    • MANUFACTURERS PART NUMBERBB-1806-RB
    • WEIGHT LBS5.25
    • CONSTRUCTIONAluminum
    • SERIESShowcase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!