Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud C-1584 Sloping Panel Cabinet 7.06" W X 7.31" D X 6.5" H - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud C-1584 Sloping Panel Cabinet 7.06" W X 7.31" D X 6.5" H - Min Qty 2

Item #: WBB562570

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($97.90)

Price: $48.95
Product Information
Customer Review
Product Q&A
Features:

  • Nine sizes, each with removable front panel.
  • Hinged top opens completely for access to components mounted on chassis.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES7.06
    • DEPTH INCHES7.31
    • HEIGHT INCHES6.5
    • MANUFACTURERS PART NUMBERC-1584
    • WEIGHT LBS2.75
    • CONSTRUCTIONSteel
    • SERIESSloping Panel
    • USED WITHAC-402

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!