Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-728 Steel Utility Cabinet 5" W X 3" D X 4" H Metallic Gray - Min Qty 5

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud Cu-728 Steel Utility Cabinet 5" W X 3" D X 4" H Metallic Gray - Min Qty 5

Item #: WBB562456

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($75.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
Bud Cu-728 Steel Utility Cabinet 5 W X 3 D X 4 H Metallic Gray - Min Qty 5

Available in 20 gauge steel or .04 aluminum. Sturdy, all-welded body. Economical cabinets have removable front and back panels.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES5
    • DEPTH INCHES3
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBERCU-728
    • WEIGHT LBS1
    • CONSTRUCTIONSteel
    • SERIESUtility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!