Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud TR-6101 TR Series Small Cabinet 8.31" W x 13.25" D x 5.25" H

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud TR-6101 TR Series Small Cabinet 8.31" W x 13.25" D x 5.25" H

Item #: WBB562386

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 193.95
Product Information
Customer Review
Product Q&A
Bud TR-6101 TR Series Small Cabinet 8.31 W x 13.25 D x 5.25 H

With the TR, you'll give your instrumentation a look that sets it far apart from the conventional. Its styling and versatility makes the TR ideal for your application whether it be a portable enclosure, a desk top instrument case or in systems.

Top and bottom, .05 aluminum; front panel, .09 aluminum. Extruded aluminum frame. Corner gussets for added support. Carrying handle may be used as tilting bail. Front panel, self-adhesive rubber feet and handle/bail included.

Since chassis is reversible, two configurations are possible with one unit. Top and bottom easily removed for access to dust-free interior. Will accommodate an accessory chassis or .06 thick P.C. boards.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHRoyal Blue with White Frame
    • WIDTH INCHES8.31
    • DEPTH INCHES13.25
    • HEIGHT INCHES5.25
    • MANUFACTURERS PART NUMBERTR-6101
    • WEIGHT LBS5.50
    • CONSTRUCTIONAluminum
    • SERIESTR Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!