Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann B100804CH Junction Box, NEMA 12, Hinged Cover, 10"L x 8"W x 4"H, Steel

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Hubbell-Wiegmann B100804CH Junction Box, NEMA 12, Hinged Cover, 10"L x 8"W x 4"H, Steel

Item #: WBB2262055

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.18 Save up to 3%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann B100804CH Junction Box, NEMA 12, Hinged Cover, 10"L x 8"W x 4"H, Steel

B-CH Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

Features:
  • Nema Types 12 and 13
  • Certifications: UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • LENGTH INCHES10
    • MANUFACTURERS PART NUMBERB100804CH
    • TYPE12
    • WEIGHT LBS8
    • CONSTRUCTIONCarbon Steel
    • DESCRIPTIONWiegmann B100804CH Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4" Steel
    • COLORGray
    • NEMA RATINGType 12
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed