Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann BN4121206CH Junction Box, NEMA 4, Continuous Hinge, 12"L x 12"W x 6"H, Steel

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Hubbell-Wiegmann BN4121206CH Junction Box, NEMA 4, Continuous Hinge, 12"L x 12"W x 6"H, Steel

Item #: WBB2261991

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann BN4121206CH Junction Box, NEMA 4, Continuous Hinge, 12"L x 12"W x 6"H, Steel

Junction Box, NEMA 4, Continuous Hinge, 12"L x 12"W x 6"H, Steel/Gray Powder Coat, accepts sub panel P1212

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES12
    • HEIGHT INCHES6
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBN4121206CH
    • TYPE4
    • WEIGHT LBS15
    • CONSTRUCTIONCarbon Steel
    • DESCRIPTIONWiegmann BN4121206CH Junction Box, NEMA 4, Continuous Hinge, 12"x12"x6", Steel
    • COLORGray
    • NEMA RATINGType 4
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed