Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Snc-3755 Nema Sheet Metal Box With Lift-Off Screw Cover 11.81"L X 5.91" D X 15.75" H - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bud Snc-3755 Nema Sheet Metal Box With Lift-Off Screw Cover 11.81"L X 5.91" D X 15.75" H - Min Qty 2

Item #: WBB562427

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($125.90)

Price: $62.95
Product Information
Customer Review
Product Q&A
Features:

  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13 and IP65 ratings.
  • UL listed to UL508-4X requirements (pending).
  • Continuous seam welded 16 ga. steel construction.
  • Screw mounted lift-off cover facilitates machining and assembly of components.
  • Bonding studs for grounding are provided on base and door.
  • Easily machined and modified to your particular requirements.
  • Includes stainless steel wall mounting bracket kit.
  • Includes 14 ga. steel, zinc plated removable internal panel.
  • Finish: smooth gray powder coat.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHSmooth Gray
    • WIDTH INCHES11.81
    • DEPTH INCHES5.91
    • HEIGHT INCHES15.75
    • MANUFACTURERS PART NUMBERSNC-3755
    • WEIGHT LBS15.00
    • CONSTRUCTIONWelded 16 Gauge Steel
    • WALL MOUNTING HOLE CENTERS WIDTH10.37
    • PANEL SPACE WIDTH INCHES9.86
    • PANEL SPACE HEIGHT INCHES14.37
    • WALL MOUNTING HOLE CENTERS HEIGHT16.95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!