Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann SC080804NK Pull Box, NEMA 1, Screw Cover, 8"L x 8"W x 4"H, Painted, No KOs

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Hubbell-Wiegmann SC080804NK Pull Box, NEMA 1, Screw Cover, 8"L x 8"W x 4"H, Painted, No KOs

Item #: WBB2262017

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.25 Save up to 2%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann SC080804NK Pull Box, NEMA 1, Screw Cover, 8"L x 8"W x 4"H, Painted, No KOs

Pull Box, NEMA 1, Screw Cover, 8"L x 8"W x 4"H, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERSC080804NK
    • TYPE1
    • WEIGHT LBS4
    • CONSTRUCTIONCarbon Steel
    • DESCRIPTIONWiegmann SC080804NK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, No KOs
    • COLORGrey
    • NEMA RATING1
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed