Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud SNB-3740-SS SNB Series NEMA Sheet Metal Box 9.84" W x 5.91" D x 9.84" H Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Bud SNB-3740-SS SNB Series NEMA Sheet Metal Box 9.84" W x 5.91" D x 9.84" H Stainless Steel

Item #: WBB562364

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Features:

  • Continuous seam welded 304 stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Natural, exterior polished, Internal Panel - Clear Zinc plate
  • Note: UL listing is pending

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHStainless Steel
    • WIDTH INCHES9.84
    • DEPTH INCHES5.91
    • HEIGHT INCHES9.84
    • MANUFACTURERS PART NUMBERSNB-3740-SS
    • WEIGHT LBS9.70
    • CONSTRUCTIONStainless Steel
    • PANEL SPACE WIDTH INCHES7.87
    • PANEL SPACE HEIGHT INCHES8.46
    • WALL MOUNTING WIDTH INCHES8.39
    • WALL MOUNTING HEIGHT INCHES11.14
    • CATALOG NUMBERSNB-3740

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!