Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CCAP88, Panel, 64X69mm, Fits 75x80mm, Steel/Zinc
See all 37 items in product family

Hoffman CCAP88, Panel, 64X69mm, Fits 75x80mm, Steel/Zinc

Item #: WBB1443364

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.47 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman CCAP88, Panel, 64X69mm, Fits 75x80mm, Steel/Zinc

Made of plated steel. Permits electro-mechanical components to be mounted inside the enclosure.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCCAP88
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanels
    • COLORZinc
    • ENCLOSURE TYPE4X
    • FITS75x80mm
    • PANEL SIZE D X E MM64 x 69
    • PANEL GAUGE2.52 x 2.72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!