take 10% off our everday low prices!

Offer applied at final checkout

Hoffman CSD16166EMCSS, CONCEPT™ EMC Enclosure, Type 4X, 16.00x16.00x6.00in, SS Type 304

Hoffman CSD16166EMCSS, CONCEPT™ EMC Enclosure, Type 4X, 16.00x16.00x6.00in, SS Type 304

Item #: WBB1612250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,068.00 up to 24% OFF

Price: $1,582.00

$263.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,582.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Hoffman CSD16166EMCSS, CONCEPT™ EMC Enclosure, Type 4X, 16.00x16.00x6.00in, SS Type 304

Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Features:
  • 16 and 14 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Bonding provision on door and body

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERCSD16166EMCSS
  • TYPE4X
  • CONSTRUCTIONSS Type 304
  • DOOR GAUGE16
  • PANEL SIZE D X E MM361 x 361
  • MOUNTING G X H MM368 x 368
  • PANEL GAUGE14.20 x 14.20
  • MOUNTING G X H INCHES14.50 x 14.50
  • DESCRIPTIONEMC Enclosure
  • A X B X C MM406 x 406 x 152
  • CONDUCTIVE PANELCP1616G
  • A X B X C INCHES16.00 x 16.00 x 6.00
  • LATCHES QTY.1
  • LATCHES STYLEQuarter-turn
  • BODY GAUGE18
  • CONCEPT PANELCP1616
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman CSD16166EMCSS, CONCEPT™ EMC Enclosure, Type 4X, 16.00x16.00x6.00in, SS Type 304

Hoffman CSD16166EMCSS, CONCEPT™ EMC Enclosure, Type 4X, 16.00x16.00x6.00in, SS Type 304

Item #: WBB1612250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top