Steel Boxes
Length
Width
Brand
Free Shipping
Material
Depth
Height
Type
Size
Gauge
Capacity
Color
Price
Related Products
Hoffman CSD423612, Concept™ Wall-Mount Encl, 42.00X36.00X12.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD36248, Concept™ Wall-Mount Encl, 36.00X24.00X8.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD482412, Concept™ Wall-Mount Encl, 48.00X24.00X12.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD30308, Concept™ Wall-Mount Encl, 30.00X30.00X8.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD303012, Concept™ Wall-Mount Encl, 30.00X30.00X12.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...