Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A36NTMA3, Bracket Assy, Qty 2, Terminal Kit, Fits 36.00, Steel/White
See all 49 items in product family

Hoffman A36NTMA3, Bracket Assy, Qty 2, Terminal Kit, Fits 36.00, Steel/White

Item #: WBB1443293

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.60 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman A36NTMA3, Bracket Assy, Qty 2, Terminal Kit, Fits 36.00, Steel/White

Each bracket assembly consists of two or three brackets which mount on the enclosure collar studs.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA36NTMA3
    • CONSTRUCTIONSteel
    • NUMBER OF BRACKETS3
    • FITS36
    • ENCLOSURE TYPE4/12/13
    • BRACKET LENGTH, L (MM.)826
    • DESCRIPTIONBracket Assembly
    • BRACKET LENGTH, L (IN.)32.5
    • ENCLOSURE PARALLEL TO BRACKETS (MM)914
    • COLORWhite
    • ENCLOSURE PARALLEL TO BRACKETS(IN)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!