Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A36T, Terminal Strap / Terminal Kit, Fits 36.00, Steel/White
See all 49 items in product family

Hoffman A36T, Terminal Strap / Terminal Kit, Fits 36.00, Steel/White

Item #: WBB1442653

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.68 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman A36T, Terminal Strap / Terminal Kit, Fits 36.00, Steel/White

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA36T
    • CONSTRUCTIONSteel
    • M MM838
    • FITS36
    • ENCLOSURE TYPE4/12/13
    • ENCLOSURE PARALLEL TO STRAPS 36
    • DESCRIPTIONTerminal Straps
    • M INCHES33
    • COLORWhite
    • USEABLE SPACE, N (MM.) 806
    • USEABLE SPACE, N (IN.) 31.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed