Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ADNR1, Mtg Rail, Din 1 Ts32, Steel/Zinc
See all 49 items in product family

Hoffman ADNR1, Mtg Rail, Din 1 Ts32, Steel/Zinc

Item #: WBB1442898

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.00 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman ADNR1, Mtg Rail, Din 1 Ts32, Steel/Zinc

DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components manufactured by European, Japanese and U.S. firms. Available in three styles: (1) asymmetric, DIN 1 profile; (2) symmetric, DIN 3 profile; (3) heavy-duty CENELEC profile. All DIN rails are 78.74-in. (2000-mm) long and plated.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERADNR1
    • CONSTRUCTIONSteel
    • NORMAL AMPS @ 60 HZ--
    • DESCRIPTIONDin 1 Mounting Rail Ts32
    • INRUSH AMPS @ 60 HZ--
    • COLORZinc
    • VOLTS @ 50/60 HZ--
    • ENCLOSURE TYPE--
    • FITS--
    • NORMAL AMPS @ 50 HZ--
    • INRUSH AMPS @ 50 HZ--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!