Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman AHCI238S, Corrosion Inhibitor, Spray, 12 Oz Can - Pkg Qty 6
See all 49 items in product family

Hoffman AHCI238S, Corrosion Inhibitor, Spray, 12 Oz Can - Pkg Qty 6

Item #: WBB1443117

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $390.66 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman AHCI238S, Corrosion Inhibitor, Spray, 12 Oz Can

Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERAHCI238S
    • PACKAGE QUANTITY1
    • CONSTRUCTIONSpray
    • SIZEin/mm
    • DESCRIPTIONIndustrial Corrosion Inhibitors
    • ENCLOSURE VOLUME PROTECTED (FT.3 )Corrosion Inhibitor Spray
    • COLOR--
    • ENCLOSURE VOLUME PROTECTED (LITERS) Corrosion Inhibitor Spray
    • OUNCES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!