Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman ATPDLB, Touch-Up Paint, Dl Beige, 12 Oz Spray Can
See all 49 items in product family

Hoffman ATPDLB, Touch-Up Paint, Dl Beige, 12 Oz Spray Can

Item #: WBB1442641

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.49 Save up to 5%
Product Information
Customer Review
Product Q&A
Hoffman ATPDLB, Touch-Up Paint, Dl Beige, 12 Oz Spray Can

Hoffman touch-up paint is used to repair the finish of enclosures and panels. Furnished in 12-oz. spray cans.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERATPDLB
    • DESCRIPTIONTouch-Up Paint
    • COLOR#78T DesignLine Beige Enamel
    • OUNCES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!