Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CDR3P12, Din Rail Kit, Din3-T35x7.5, Fits 12.00, Qty 3, Steel/Zinc
See all 80 items in product family

Hoffman CDR3P12, Din Rail Kit, Din3-T35x7.5, Fits 12.00, Qty 3, Steel/Zinc

Item #: WBB1443358

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.90 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman CDR3P12, Din Rail Kit, Din3-T35x7.5, Fits 12.00, Qty 3, Steel/Zinc

DIN3 Rail Kits supply mounting surfaces for DIN mount snap-on devices in either DIN 1, DIN 3 or CENELEC styles. Rails attach vertically or horizontally to rear collar stud or to mounting channels. Kit includes three rails and mounting hardware. .

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCDR3P12
    • CONSTRUCTIONSteel
    • FITS12
    • FITS CONCEPT ENCLOSUREWhen A or B = 12.00 in. (305 mm)
    • DESCRIPTIONDin3 Rail Kits
    • COLORZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!