Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CP2014G, Concept ™ Panel, Fits 20.00x14.00
See all 80 items in product family

Hoffman CP2014G, Concept ™ Panel, Fits 20.00x14.00

Item #: WBB1442870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.43 Save up to 26%
Product Information
Customer Review
Product Q&A
Hoffman CP2014G, Concept ™ Panel, Fits 20.00x14.00

These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 have a flange on all four sides.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCP2014G
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanels
    • COLORZinc
    • FITS20.00x14.00
    • PANEL SIZE D X E MM462 x 310
    • PANEL TYPEConductive
    • PANEL GAUGE18.20 x 12.20
    • GAUGE14
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!