Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CSF3624, Swing-Out Rack Frame, 18U, Fits 36.00x24.00, Steel/Gray
See all 80 items in product family

Hoffman CSF3624, Swing-Out Rack Frame, 18U, Fits 36.00x24.00, Steel/Gray

Item #: WBB1442993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $529.40 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman CSF3624, Swing-Out Rack Frame, 18U, Fits 36.00x24.00, Steel/Gray

Swing-Out Rack Frames provide 120-degree swing-out access for 19-in. rack equipment. Welded rack frame mounts to front flange. Distance from frame to door surface is 1.32 in. (33 mm) for solid doors and 1.07 in. (27 mm) for window doors. Frame is painted white. Mounting hinge and latching hardware provided. Order separately clip nut package catalog number xNM5 and screws xSM5 (metric) or AN1032 and screws AS1032 (English). Swing-Out Rack Frame cannot be mounted on adjustable mounting kit.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCSF3624
    • CONSTRUCTIONPainted steel
    • FITS36.00x24.00
    • DESCRIPTIONSwing-Out Rack Frame
    • COLORGray
    • FITS ENCLOSURE A X B (MM.)914 x 610
    • FITS ENCLOSURE A X B (IN.)36.00 x 24.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!